Shop TUBOLIT

1"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS10010
  • Zoro # G012221100

product price: 
$
9.89
/ea

Key Features

Wall Thickness
1 in
Color
White
For Location
Outdoor
Foam Cell Type
Closed
Sealing Method
Self-Sealing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPS10010
Zoro #
G012221100
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Inside Diameter
1 in
For Copper Tube Size
1 in
For Pipe Size
3/4 in
Overall Length
6 ft

Details

Item
Pipe Insulation
Color
White
For Location
Outdoor
Foam Cell Type
Closed
Sealing Method
Self-Sealing
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Flexibility
Flexible
Installation Style
Slit
Smoke Developed Index
50
Plenum Rating
Plenum Rated
For Piping System
Chilled Water, Hot Water
Market
Commercial, Industrial, Residential
Tube Style
Slit
Flame Spread Index
25
Water Vapor Absorption
0.2%
Density
1.60 lb/cu ft
For Material Type
Used With Any Materials
Water Vapor Permeability
0.02 perm-in
K Value
0.270 BTU @ 75 Degrees F
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
R Value
6.4
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Maximum Operating Temperature
200 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 1 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 6.4, Form Tube, For Copper Tube Size 1 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.