3/8"ID X 3/8"W X 6'L SEMI SLIT

  • Mfr # DGT03838
  • Zoro # G612221081
product price: 
$
0.77
/ea

Key Features

Wall Thickness
3/8 in
Color
Black/Gray
Flame Spread Index
25
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
For Piping System
Chilled Water, Hot Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT03838
Zoro #
G612221081
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
Black/Gray
Flame Spread Index
25
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
For Piping System
Chilled Water, Hot Water
Density
1.07 lb/cu ft
Water Vapor Permeability
0.02 perm-in
Plenum Rating
Plenum Rated
R Value
2.7
Smoke Developed Index
50
Water Vapor Absorption
0.2%
Market
Commercial, Industrial, Residential
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Flexibility
Flexible
Tube Style
Slit
Installation Style
Semi-Slit
K Value
0.270 BTU @ 75 Degrees F
For Material Type
Used With Any Materials
Sealing Method
Contact Adhesive
For Location
Outdoor
Foam Cell Type
Closed
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Jacket Material
Unfaced
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards, UL 94 HBF, File E55798
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant

Dimensions

Wall Thickness
3/8 in
Inside Diameter
3/8 in
For Pipe Size
1/4 in
For Copper Tube Size
3/8 in
Overall Length
6 ft

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 3/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 2.7, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews