1 1/4"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS12510
  • Zoro # G412221069
product price: 
$
11.89
/ea

Key Features

Wall Thickness
1 in
Color
White
Market
Commercial, Industrial, Residential
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Installation Style
Slit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPS12510
Zoro #
G412221069
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
White
Market
Commercial, Industrial, Residential
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Installation Style
Slit
Foam Cell Type
Closed
Density
1.20 lb/cu ft
Tube Style
Slit
Sealing Method
Self-Sealing
Plenum Rating
Plenum Rated
Flame Spread Index
25
Flexibility
Flexible
For Piping System
Chilled Water, Hot Water
For Location
Outdoor
Water Vapor Permeability
0.02 perm-in
For Material Type
Used With Any Materials
K Value
0.270 BTU @ 75 Degrees F
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Water Vapor Absorption
0.2%
Smoke Developed Index
50
R Value
5.8
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
Form
Tube

Dimensions

Wall Thickness
1 in
For Copper Tube Size
1 1/4 in
Inside Diameter
1 1/4 in
For Pipe Size
1 in
Overall Length
6 ft

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 1 1/4 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 5.8, Form Tube, For Copper Tube Size 1 1/4 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews