4 1/8"ID X 1"W X 6'L SEAM SEAL WHITE
- Mfr # WPS41810
- Zoro # G312221107
product price:Â
$
39.15
/ea
Key Features
Wall Thickness
1 in
Color
White
Density
2.19 lb/cu ft
R Value
5.2
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPS41810
- Zoro #
- G312221107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1 in
- Overall Length
- 6 ft
- For Copper Tube Size
- 4 1/8 in
- For Pipe Size
- 4 in
- Inside Diameter
- 4 1/8 in
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 5.2, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.