Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 6 ft. L, Polyethylene, 3/4 in Wall

  • Mfr # DGS13834

  • Zoro # G3488931


product price: $13.85
/ea

Key Features

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
1"
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS13834
Zoro #
G3488931
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
1"
Fits Pipe Size - Pipe Insulation
1 in
Wall Thickness - Insulation
3/4 in
Insulation Max. Thickness
3/4"
Insulation Length
6 ft
Fits Pipe Size
1 in
Inside Diameter
1 1/4 in
For Pipe Size
1 in
Overall Length
6 ft

Details

Material
Polyethylene
Item
Pipe Insulation
Color
Black
Pipe Insulation Item
Pipe Insulation
Approx. R Value
4.3
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Nominal I.D.
1 1/4 in
Insulation Body Material
Polyethylene
Insulation Type
Pre-Slit, Pre Glued
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Approx. R Value
4.3
Standards
ASTM C1427
R Value
4.3
Flame Spread Index
25
Foam Cell Type
Closed
Installation Style
Slit with Adhesive
Flexibility
Flexible
Tube Style
Slit
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-160 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 1/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 4.3, Form Tube, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.