TubolitSelfSeal2-7/8"IDx1"Wallx6ft

  • Mfr # DGS21010

  • Zoro # G412221199


product price:  $2.59
/ea

Key Features

Wall Thickness
1 in
Color
Black/Gray
Water Vapor Absorption
0.2%
K Value
0.270 BTU @ 75 Degrees F
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGS21010
Zoro #
G412221199
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Inside Diameter
2 7/8 in
Overall Length
6 ft
For Pipe Size
2 1/2 in
For Copper Tube Size
2 7/8 in

Details

Item
Pipe Insulation
Color
Black/Gray
Water Vapor Absorption
0.2%
K Value
0.270 BTU @ 75 Degrees F
For Location
Outdoor
For Piping System
Chilled Water, Hot Water
Tube Style
Slit
Flexibility
Flexible
R Value
5
Installation Style
Slit
Smoke Developed Index
50
Market
Commercial, Industrial, Residential
Sealing Method
Self-Sealing
Foam Cell Type
Closed
Flame Spread Index
25
Plenum Rating
Plenum Rated
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Density
1.97 lb/cu ft
Water Vapor Permeability
0.02 perm-in
For Material Type
Use with Any Materials
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
For Environment
Any Materials

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 2 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 5, Form Tube, For Copper Tube Size 2 7/8 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.