TubolitWhiteSelfSeal3-1/2"IDx1"Wallx6ft

  • Mfr # WPS30010

  • Zoro # G712221080


product price:  $32.15
/ea

Key Features

Wall Thickness
1 in
Color
White
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water
Water Vapor Permeability
0.02 perm-in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WPS30010
Zoro #
G712221080
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Overall Length
6 ft
Inside Diameter
3 1/2 in
For Copper Tube Size
3 1/2 in
For Pipe Size
3 in

Details

Item
Pipe Insulation
Color
White
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water
Water Vapor Permeability
0.02 perm-in
For Material Type
Used With Any Materials
Market
Commercial, Industrial, Residential
Smoke Developed Index
50
Density
2.01 lb/cu ft
Plenum Rating
Plenum Rated
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Tube Style
Slit
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Water Vapor Absorption
0.2%
Flexibility
Flexible
Sealing Method
Self-Sealing
For Location
Outdoor
K Value
0.270 BTU @ 75 Degrees F
Flame Spread Index
25
Installation Style
Slit
R Value
4.9
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 4.9, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.