Zoro Homepage

ADA Warning Pad Polymer Red, 2 ft W x 5 ft L, 7/16 in Thick

  • Mfr # TT2460-SA-BRD-1

  • Zoro # G6645475


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Width
2 ft
Material
Polymer
Length
5 ft
Thickness
7/16 in
Standards
ADAAG, CA Title 24, PROWAG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2460-SA-BRD-1
Zoro #
G6645475
UPC #
-
Country of Origin
United States

Dimensions

Width
2 ft
Length
5 ft
Thickness
7/16 in
Depth
13/32 in

Details

Item
ADA Warning Pad
Color
Red
Material
Polymer
Standards
ADAAG, CA Title 24, PROWAG
Design
Raised Truncated Domes
Includes
Drive Pins, Masonry Bit, Sealant
Installation Method
Surface Applied
ADA Pads Installation Method
Anchors, Fasteners, Sealant
Series
TT2460
Includes Installation Hardware
Yes
Replaceable
Yes
Surface Installation Method
Drive Pins & Sealant
Dome Spacing
2.35 in
Surface Design
Truncated Domes
Installation Surface
Concrete
Weight
13 lb

Description

ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 5 ft, Width 2 ft, Thickness 7/16 in, Color Red, Weight 13 lb, Surface Installation Method Drive Pins & Sealant, Includes Drive Pins, Masonry Bit, Sealant, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2460, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.