Ambery 180 Armoire, Two Shelves, Double Door, Metal Rod, One Drawer, White

  • Mfr # CLB5947

  • Zoro # G008853711


product price:  $302.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
19.6 in.
Width
31.5 in.
Weight
162.9 lbs.
Material
Laminate
Features
Spacious top shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLB5947
Zoro #
G008853711
UPC #
7707062385962
Country of Origin
Colombia

Dimensions

Length
19.6 in.
Width
31.5 in.
Height
71.1 in.

Details

Color
White
Weight
162.9 lbs.
Material
Laminate
Features
Spacious top shelf
Includes
Hadware
Shelves
1
Doors
2
Legs
0
Drawers
1

Description

This beautifully spacious Tuhome Ambery Double Door Armoire is a great piece to add that neat, organized, and beautiful extra storage space for your room.Featuring Double Doors concealing all your items, inside, you will find plenty of room at a top-shelf 13,4 in. H x 31.4 in. W. Below the top shelf, a closet rod is a great touch that will allow for hanging your clothing; mix that with a bottom shelf for the perfect space to squeeze in more storage.Last, a huge drawer 4.9 in. H is the final touch to get all the storage space you may need.It is made of engineered wood in a White finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.