Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black

  • Mfr # GLW6750

  • Zoro # G808853997


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in.
Depth
5.4 in.
Height
19.5 in.
Material
Laminate
Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLW6750
Zoro #
G808853997
UPC #
7707062354067
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Depth
5.4 in.
Height
19.5 in.

Details

Color
Black
Material
Laminate
Shelves
4
Drawers
0
Features
One External Shelf
Finish
Black
Includes
Hadware
Weight
25.3 lbs.
Doors
2
Legs
0

Description

Keeping your items and bathroom essentials have never been easier than with the TUHOME Artemisa medicine cabinet; because of its ergonomic size, it works in any bathroom.Additionally, it includes a mirror 11.8 in. W X 18.1 in. H which makes it ideal to function as a dressing table, with six interior storage shelves and doors for added security.Its size 19,52 in. H X 23,62 in. W X 5,43 in. D works even in small bathrooms.Made of black manufactured wood with humidity resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.