
Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White
Mfr # CIB6599
Zoro # G008854053
product price:Â $430.99
/eaKey Features
Drawers
2
Height
70.8 in.
Features
5 tall spacious Shelves for clothing and accesories
Includes
Hadware
Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CIB6599
Zoro #
G008854053
UPC #
7707062377516
Country of Origin
Colombia
Dimensions
Height
70.8 in.
Length
18.5 in.
Width
35.4 in.
Details
Color
Smokey Oak/White
Drawers
2
Features
5 tall spacious Shelves for clothing and accesories
Includes
Hadware
Shelves
4
Legs
0
Weight
143.9 lbs.
Doors
3
Material
Laminate
Description
The Austral Collection Armoire is the perfect addition to any room in your home. This spacious armoire has three different storage options. The double-door cabinet provides ample clothing space and a covered hanging rail. The full-height cabinet on the right contains four tall shelves with varying heights to accommodate any storage need. All four shelves are 10.9 in. wide, with heights of 13.6 in., 15.7 in., 15.7 in., and 19.5 in.. Two wider storage drawers offer further versatility. Available in various attractive finishes, you're sure to find the perfect fit for any room.Ideal size 35,4 in. W X 18,5 in. D X 70,8 in. H and exclusive design with elegant smokey oak particleboard finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.