Bar Cart Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet Dark Walnut

  • Mfr # MLA4438

  • Zoro # G908853934


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Hadware
Number of Drawers
0
Number of Shelves
7
Features
2 Open liquor Bottle Shelves with rail guards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLA4438
Zoro #
G908853934
UPC #
7709253391974
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Height
32.3 in.
Length
14.7 in.

Details

Color
Dark Walnut
Material
Laminate
Includes
Hadware
Number of Drawers
0
Number of Shelves
7
Features
2 Open liquor Bottle Shelves with rail guards
Number of Doors
1
Weight
49.9 lbs.
Legs
0

Description

The Tuhome Bar Cart brings mobility and functionality together. The smooth open top counter23,6 in. W X 14,7 in. D is perfect for placing cocktails during a function or showcasing decor any other day of the week. Six cubbies vertically line 5,5 in. W X 4,5 in. H the middle of the unit, while a sizeable two-tiered shelf cabinet space on the left provides the perfect storage option for all your bottled needs. Two large side shelves 6,4 in. W X 14,1 in. H for displaying your finest spirits complete this modern, stylish piece, with the possibility to adapt in your favorite place thanks to its caster wheels.Product dimensions 23,6 in. W X 14,7 in. D X 32,3 in. HDesigned with elegant and resistant dark walnut Manufactured Wood finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.