Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beijing Extendable TV Stand, Multiple Shelves, Light Pine

  • Mfr # RLR7877

  • Zoro # G008853827


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Light Pine
Material
Laminate
Length
13.8 in.
Width
63 in.
Height
21.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLR7877
Zoro #
G008853827
UPC #
7707062316904
Country of Origin
Colombia

Dimensions

Length
13.8 in.
Width
63 in.
Height
21.4 in.

Details

Color
Light Pine
Material
Laminate
Weight
69.22 lbs.
Includes
Hadware
Features
Customize It as you prefer
Shelves
5
Legs
0
Drawers
0
Doors
0

Description

Looking for a little something to spruce up your living room The TUHOME Beijing Extendable TV Stand is the perfect way to modernize your space. This sleek stand features multiple shelves and compartments, so you can customize it to fit your needs. Plus, the unique design is sure to turn heads. Whether hosting a movie night or just relaxing at home, the Beijing Extendable TV Stand is a must-have.Designed with elegant light pine manufactured wood.Product size 39,90 in. D X 18,48 in. W X 3,90 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.