Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, White

  • Mfr # ZLB5549

  • Zoro # G008854206


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Shelves
5
Length
8.1 in.
Height
54.3 in.
Width
18.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLB5549
Zoro #
G008854206
UPC #
7707062333864
Country of Origin
Colombia

Dimensions

Length
8.1 in.
Height
54.3 in.
Width
18.5 in.

Details

Material
Laminate
Shelves
5
Color
Gray

Description

Our Tuhome Leto Shoe rack is a versatile and functional product design to provide a unique storage option for you; with a big mirror and unique design, its size 17,7 in. W X 16,2 in. D X 42,4 in. H fits perfectly in your favorite room. This piece was created with an exclusive particleboard white finish. This wall-mounted mirrored shoe rack will give you a lot of functionality and character to your space. With a tall mirrored door and a ten pair of shoe storage capacity, it will help you keep your room tidy and organized while taking little to no space at all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.