Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray

  • Mfr # CLZ5535

  • Zoro # G608853739


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Features
2 Door Cabinet with a lot of interior room
Includes
Hadware
Length
18.9 in.
Material
Laminate
Weight
102.8 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLZ5535
Zoro #
G608853739
UPC #
7707062399648
Country of Origin
Colombia

Dimensions

Length
18.9 in.
Height
70.4 in.
Width
23.3 in.

Details

Color
Light Gray
Features
2 Door Cabinet with a lot of interior room
Includes
Hadware
Material
Laminate
Weight
102.8 lbs.
Shelves
1
Drawers
2
Doors
2
Legs
0

Description

Part of the exclusive collection with beautiful design and spacious, Tuhome Lisboa Collection Armoire features Double Doors 10,9 in. W X 43,9 in. H and two spacious drawers21,9 in. W X 6,9 in. H. A covered hanging rod will help you store anything you need. It's an ideal fit for your bedroom, garage, living room, or kitchen for its ergonomic size 23,31 in. W X 18,89 in. D X 70,47 in. H. It is the perfect solution for extra storage in limited space rooms.Designed with a resistant and unique touch of Light Gray particleboard finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.