
Mariana Medicine Cabinet, One External Shelf, Single Door Mirror Two Internal Shelves, Light Gray
Mfr # GLZ5555
Zoro # G108854083
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Width
17.9 in.
Depth
5.6 in.
Height
35.4 in.
Color
Gray
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLZ5555
Zoro #
G108854083
UPC #
7707062337916
Country of Origin
Colombia
Dimensions
Width
17.9 in.
Depth
5.6 in.
Height
35.4 in.
Details
Color
Gray
Material
Laminate
Shelves
2
Drawers
0
Legs
0
Doors
1
Features
35.4 in. H x 17.9 in. W cabinet
Includes
Hadware
Weight
31.7 lbs.
Finish
Gray
Description
TUHOME Mariana medicine cabinets will give you the elegant, modern look to your bathroom you so much desire. A functional and large mirror medicine cabinet features a mirror cabinet door 27 inches high and 16.4 inches wide. Inside the cabinet, you will find one interior shelf with plenty of room to keep your medicines, lotions, shampoos, or any other product you regularly use. At the bottom of this cabinet, it has an open shelf to place your items elevated from the sink, keeping your bathroom organized and well maintained. This product is made with treated particle board to protect it from the regular exposure to water and humidity found in a bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.