Tuhome

Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Black/White


product price: $342.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Multi-color
  • Height 59 in.
  • Length 19.6 in.
  • Includes Hadware
  • Features hanging rod
See all product information

Product Information

  • Brand Tuhome
  • MFR # CWB7137
  • Zoro # G008853919
  • UPC #
    7707062332386
  • Country of Origin Colombia
  • Category Dressers

Dimensions

Height 59 in.
Length 19.6 in.
Width 39.3 in.

Details

Color Multi-color
Includes Hadware
Features hanging rod
Legs 0
Drawers 0
Shelves 2
Doors 2
Weight 148.1 lbs.
Material Laminate
Finish Multi-color

Description

Are you looking to add closet space in your room with a modern, elegant product that has many features you will have it all. say no more; the TUHOME Rose Armoire, a Double Door armoire, is what you are looking for. One Double Door, very spacious cabinet with an interior hanging rod will allow you to hang your shirts, suits, pants, or dresses. Five Interior shelves will give you that extra storage space you need for your folded clothes, accessories, purses, bags, or decorations.The bottom of the armoire has two open shelves to keep your shoes and footwear. This piece of furniture is perfect for your home because its color combination and design give any home a modern look. This armoire is designed to be placed in a bedroom, is made of particle board with a Black-White finish. Product dimensions are 39.37 in.W X 19.69 in.D X 59 in.H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.