Sines Medicine Cabinet, Four Internal Shelves, Double Door, Black

  • Mfr # GLW6753

  • Zoro # G108853987


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.
Material
Laminate
Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLW6753
Zoro #
G108853987
UPC #
7707062366176
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.

Details

Color
Black
Material
Laminate
Shelves
3
Doors
2
Drawers
0
Features
Four Internal Shelves
Weight
29.6 lbs.
Includes
Hadware
Finish
Black
Legs
0

Description

The TUHOME Sines Medicine Cabinet is the perfect complement that your bathroom needs!For its unique and stylish size 23,6 in. W X 5,8 in. D X 23,6 in. H and black manufactured wood made of exclusive black humidity-resistant manufactured wood. If you're constantly losing your things in the bathroom, this medicine cabinet is the perfect solution. It has plenty of storage space for all of your essentials, so you can keep everything organized and easy to find. With a ample mirror double Door cabinet and four interior shelves 11,12 in. H X 10,5 in. HX 15,1 in. H X 66 in. H X 5,9 in. W X 40,2 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.