St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Gray

  • Mfr # GLZ7121

  • Zoro # G708854131


product price: $66.69
/ea

Key Features

Width
16.2 in.
Depth
13.8 in.
Height
28.5 in.
Material
Laminate
Features
One open shelf (14.4 in. W X 13 in. D X 6.9 in. H)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLZ7121
Zoro #
G708854131
UPC #
7707062394117
Country of Origin
Colombia

Dimensions

Width
16.2 in.
Depth
13.8 in.
Height
28.5 in.

Details

Color
Gray
Material
Laminate
Features
One open shelf (14.4 in. W X 13 in. D X 6.9 in. H)
Finish
Gray
Includes
Hadware
Doors
1
Weight
31.7 lbs.
Drawers
0
Shelves
2
Legs
0

Description

The TUHOME St. Angelo Medicine Cabinet is for people who need to organize all their things with a modern design, with a spacious three shelves and one open shelf 14.4 in.W X 13 in. D X 6.9 in.H. It provides plenty of room for storing all of your essentials.Its size 16.20 in.W x 13.8 in.D x 28.50 in. H is perfect for any bathroom. This cabinet is made from durable materials, with engineered Light-Gray wood to protect it from humidity in the bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.