Shop TULLYS COFFEE

Tully's Pod French Roast, Keurig Single-Serve K-Cup Pods, Dark Roast, 24 Count, Compatible, 24PK

  • Mfr # 5000373779

  • Zoro # G823365727


product price:  $25.69
/pk 24, $1.07/ea

Key Features

Number of Serving Cups
1
For Use With
Keurig Brewer
Coffee Type
Regular
Coffee Roast/Tea Type
Extra Bold Dark
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000373779
Zoro #
G823365727
UPC #
681427002855
Country of Origin
United States

Dimensions

Height
5.6 in
Depth
7-1/2 in
Width
3.7 in

Details

Number of Serving Cups
1
For Use With
Keurig Brewer
Coffee Type
Regular
Coffee Roast/Tea Type
Extra Bold Dark
Beverage Flavor
French Roast
Net Weight
9.6 oz
Item
Coffee
Beverage Package Style
Pod, K-Cup
Caffeine Type
Caffeinated

Description

Tully's K-Cup, Pod French Roast, Keurig Single-Serve K-Cup Pods, Dark Roast, 24 Count - Compatible with Keurig Brewer - Regular - Extra Bold Dark - 9.6 oz - 24 K-Cup - K-Cup, Pod - French Roast - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.