
Tully's Pod Hawaiian Blend Keurig Single-Serve K-Cup Pods, Medium Roast Coffee, 24 Count, 24PK
Mfr # 5000373793
Zoro # G623365903
product price:Â $25.69
/pk 24, $1.07/eaKey Features
Coffee Type
Regular
Beverage Package Style
K-Cup, Pod
Height
5.6 in
Caffeine Type
Caffeinated
Beverage Flavor
Hawaiian Blend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000373793
Zoro #
G623365903
UPC #
99555066067
Country of Origin
United States
Dimensions
Height
5.6 in
Depth
7.4 in
Width
3.7 in
Details
Coffee Type
Regular
Beverage Package Style
K-Cup, Pod
Caffeine Type
Caffeinated
Beverage Flavor
Hawaiian Blend
Coffee Roast/Tea Type
Extra Bold Medium
For Use With
Keurig K-Cup Brewer
Number of Serving Cups
1
Net Weight
9.6 oz
Item
Coffee
Description
Tully's K-Cup, Pod Hawaiian Blend Keurig Single-Serve K-Cup Pods, Medium Roast Coffee, 24 Count - Compatible with Keurig K-Cup Brewer - Regular - Extra Bold Medium - 9.6 oz - 24 K-Cup - K-Cup, Pod - Hawaiian Blend - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.