Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNL Fuse, 60A hr.

  • Mfr # F60

  • Zoro # G1876275


product price: $41.99
/ea

Key Features

Application
Industrial
Length
7"
Type
DC Fuse
For Use With
45MR90
Amps
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F60
Zoro #
G1876275
UPC #
686695712017
Country of Origin
China

Dimensions

Length
7"

Details

Item
CNL Fuse
Application
Industrial
Type
DC Fuse
For Use With
45MR90
Amps
60A

Description

CNL Fuse, For Use With 45MR90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.