Power Inverter, Pure Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets

  • Mfr # S1800

  • Zoro # G1856550


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
3,600 W
Continuous Output Power
1,800 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1800
Zoro #
G1856550
UPC #
686695212043
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.25 in
Depth
25.0 in
Width
14.0 in
Overall Height
4 1/8 in
Overall Width
10 3/4 in
Overall Depth
22 5/8 in

Details

Item
Power Inverter
Peak Output Power
3,600 W
Continuous Output Power
1,800 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Hardwired, Standard 3-Prong Outlet
DC Connection
Terminal Bock
Number of Outlets
2
Nominal Output Power
1,800 W
Includes
LCD Remote Control
Case Material
Steel
Application
Large Utility Trucks, Sleeper Trucks
Features
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity
Output Frequency
60 Hz
Input Connection
Terminal Blocks
Output Form
Pure Sine Wave
Fused
Yes
Input Voltage
12V DC
Output Voltage
120V AC
Type of Indicator
Green Light
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-30 Degrees F
Efficiency
99 %
NEMA Rating
NEMA 5-15R
Output Current
15 A
Output Connection
NEMA 5-15R

Description

Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 1,800 W, Peak Output Power 3,600 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 22 5/8 in, Overall Height 4 1/8 in, Overall Width 10 3/4 in, Outlet Type Hardwired, NEMA 5-15R, Case Material Steel, Includes LCD Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.