Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 6856763

  • Zoro # G1925957


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6856763
Zoro #
G1925957
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.156"
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0984 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Relief Angle
7 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Material - Machining
Carbide
Primary Material Application ISO Code
S
ANSI Code
CCMT 32.50.5 PS AH725
Number of Cutting Edges
2
Manufacturer Grade
AH725
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, M, P
Chip-Breaker Code
PS
Shape
Rhombic
Cutting Application
Finishing to Medium Cutting
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Material
Carbide
Application
Medium
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCMT 32.50.5 PS AH725, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.