Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGTR, .2, Carbide

  • Mfr # 6802817

  • Zoro # G0178160


product price: $22.95
/ea
Sold in multiples of 10 for $229.50

Key Features

Insert Shape
Diamond
Insert Style
DCGTR
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802817
Zoro #
G0178160
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.004"
Depth of Cut
0.1969 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGTR
Inscribed Circle
3
Chip-Breaker
Yes
Grade
J740
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
Coating
PVD
Mounting Style
Screw-On
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Left Hand
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Application
Finishing
Manufacturer Grade
J740
Number of Cutting Edges
2
Insert Holding Type
Screw
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Chip-Breaker Code
J10
Cutting Edge
Sharp Corner
Shape
Rhombic
Primary Material Application ISO Code
M, P
ANSI Code
DCGT 32.5X FL-J10 J740
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material
Carbide
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code J10, Inscribed Circle 3/8 in, TiN, ANSI Code DCGT 32.5X FL-J10 J740, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.