Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide

  • Mfr # 6994689

  • Zoro # G0178081


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6994689
Zoro #
G0178081
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Insert Thickness
0.187"
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0984 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T6120
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
No. of Edges
2
Steel (P) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Relief Angle
5 Degrees
Included Angle
35 Degrees
Primary Material Application ISO Code
M10 - M20
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Standards
ISO 26623-1
Shape
Rhombic
Coating Process
CVD
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Manufacturer Grade
T6120
ANSI Code
VBMT 330.5 PS T6120
Clearance Angle
5 Degrees
Chip-Breaker Code
PS
Finish - Machining
TiCN+TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing to Medium Cutting
Material - Machining
Carbide
Material
Carbide
Application
Medium
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 3/8 in, TiCN+TiN, ANSI Code VBMT 330.5 PS T6120, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.