Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6810095

  • Zoro # G1925850


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810095
Zoro #
G1925850
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Cutting Edge Length
0.5080 in
Depth of Cut
0.2362 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AH120
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp-On
No. of Edges
4
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Medium Cutting
Primary Material Application ISO Code
K, M, P, S
Shape
Rhombic
Manufacturer Grade
AH120
Standards
ISO 26623-1
Insert Holding Type
Straight Hole
ANSI Code
CNMG 431 AH120
Secondary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 431 AH120, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.