Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6811620

  • Zoro # G1925537


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6811620
Zoro #
G1925537
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.016"
Mounting Hole Dia.
0.203
Thickness
3
Cutting Edge Length
0.5080 in
Depth of Cut
0.0787 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AH120
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
4
Secondary Material Application ISO Code
K, M, P, S
Chip-Breaker Code
28
Included Angle
80 Degrees
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Straight Hole
Manufacturer Grade
AH120
Cutting Application
Medium Cutting
Material - Machining
Carbide
ANSI Code
CNMG 431 28 AH120
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shape
Rhombic
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code 28, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 431 28 AH120, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.