Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # 6811632
Zoro # G1925528
product price: $10.15
/eaSold in multiples of 10 for $101.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6811632
Zoro #
G1925528
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3
Depth of Cut
0.0787 in
Cutting Edge Length
0.5080 in
Description
Diamond Turning Insert, Chip-Breaker Code 28, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG 432 28 AH120, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.