Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tungaloy Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide CNMG 433 TSF T9105

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (Discontinued)

  • Mfr # CNMG 433 TSF T9105
  • Zoro # G1925555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG 433 TSF T9105
Zoro #
G1925555
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.047"
Cutting Edge Length
0.5080 in
Depth of Cut
0.0590 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T9105
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp-On
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Coating
CVD
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Finishing
Chip-Breaker Code
TSF
Material - Machining
Carbide
Included Angle
80 Degrees
Standards
ISO 26623-1
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
T9105
Primary Material Application ISO Code
K
ANSI Code
CNMG 433 TSF T9105
Shape
Rhombic
Material
Carbide
Style
CNMG
Application
Semi-Finishing

Description

Diamond Turning Insert, Chip-Breaker Code TSF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG 433 TSF T9105, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.