Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Cermet

  • Mfr # 6998081

  • Zoro # G0176797


product price: $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6998081
Zoro #
G0176797
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Depth of Cut
0.0590 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
GT9530
Insert Material
Cermet
Insert Application
Finishing
Rake
Negative
Mounting Style
Clamp-On
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
PVD
No. of Edges
4
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Holding Type
Straight Hole
Standards
ISO 26623-1
Included Angle
55 Degrees
Primary Material Application
Cast Iron, Steel
ANSI Code
DNMG431-ZF
Number of Cutting Edges
4
Primary Material Application ISO Code
K, P
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Finishing
Measurement System
Fractional Inch
Material - Machining
Cermet
Finish - Machining
TiCNO
Manufacturer Grade
GT9530
Chip-Breaker Code
ZF
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ZF, Inscribed Circle 1/2 in, TiCNO, ANSI Code DNMG431-ZF, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.