Zoro Homepage

Turning Insert, Diamond, 3, VNMG, 0.0130 in

  • Mfr # 6772356

  • Zoro # G600424661


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
0.0130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6772356
Zoro #
G600424661
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0130 in
Width
4.76 mm
Cutting Edge Length
0.6563 in
Thickness
3
Depth of Cut
0.50 to 1.50 mm
Through Hole Inside Dia.
3.81 mm

Description

Turning Insert, Chip-Breaker Code TS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG160404-TS, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.