Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 4, CNMG, 2

  • Mfr # 6780993

  • Zoro # G400424724


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6780993
Zoro #
G400424724
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Width
4.76 mm
Thickness
3
Cutting Edge Length
0.5000 in
Depth of Cut
1.00 to 6.00 mm
Through Hole Inside Dia.
5.16 mm

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CNMG120408
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Hole Type
Through Hole
Shape
Rhombic
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating Process
CVD
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Edge
Rounded
Cutting Application
Medium Cutting
Wiper Insert
Yes
Manufacturer Grade
T9225
Primary Material Application ISO Code
K, M, P
ANSI Code
CNMG120408
Features
High Fracture Resistance
General Shape
Rhombic
Cutting Material Coverage
Multi-Mini Tip
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
AR

Description

Turning Insert, Chip-Breaker Code AR, Inscribed Circle 1/2 in, ANSI Code CNMG120408, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.