Zoro Homepage

10-65V-DC Proximity Sensor

  • Mfr # BI20-G47-AP4X

  • Zoro # G405718194


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Cable
Weight
362 g
Mounting
Flush
Protection class
IP67
Product features
Threaded barrel, PG36, Chrome-plated brass, DC 3-wire, 10…65 VDC, NO contact, PNP output, Cable connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI20-G47-AP4X
Zoro #
G405718194
UPC #
-
Country of Origin
Unknown

Dimensions

Construction size
Pg 36
Cable length (L)
2.0 m

Details

Electrical Connection
Cable
Weight
362 g
Mounting
Flush
Protection class
IP67
Product features
Threaded barrel, PG36, Chrome-plated brass, DC 3-wire, 10…65 VDC, NO contact, PNP output, Cable connection
Switching Frequency
0.10 kHz
Operating voltage
10…65 VDC
Housing material
Metal, CuZn, Chrome-plated
Design
Threaded barrel
Rated switching distance
20 mm
Ambient temperature
-25…+70°C
Style
Inductive
DC Voltage Rating
10V DC
Output Circuit Contact Form
NO
Output Circuit Type
PNP
Item
Proximity Sensor

Description

Inductive Sensor, Rated switching distance 20 mm, Cable length (L) 2 m, Flush, Threaded barrel, PG36, Chrome-plated brass, DC 3-wire, 10...65 VDC, NO contact, PNP output, Cable connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.