Detailing Spray, 26 fl oz, White
- Mfr # 54382
- Zoro # G023367309
product price:Â
$
7.95
/ea
Key Features
VOC Content Weight Percentage
0.5 %
Container Type
Spray Bottle
Color
White
Product Form
Liquid
Container Size
26 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54382
- Zoro #
- G023367309
- UPC #
- 074660543825
- Country of Origin
- United States
Dimensions
- Container Size
- 26 fl oz
Details
- VOC Content Weight Percentage
- 0.5 %
- Container Type
- Spray Bottle
- Color
- White
- Item
- Detailing Spray
- Product Form
- Liquid
- Standards
- VOC Compliant
- Application Method
- Sprayer
- Wire Color
- White
Description
Detailing Spray, Product Type Not Applicable, Series Not Applicable, Container Type Spray Bottle, Container Size 26 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0.5 Percent, Standards VOC Compliant, Application Method Sprayer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.