Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft x 8 ft Tarp, Brown

  • Mfr # B0608

  • Zoro # G103949159


product price: $21.99
/ea

Key Features

Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Fabric Weight
2.42 oz/sq yd
Grommet Material
Aluminum
Cut Size
6 x 8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0608
Zoro #
G103949159
UPC #
35283606083
Country of Origin
China

Dimensions

Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Cut Size
6 x 8 ft

Details

Color
Brown
Item
Tarp
Fabric Weight
2.42 oz/sq yd
Grommet Material
Aluminum

Description

A good lightweight poly tarp in a brown color. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 feet and seams are welded. The mesh is 8 x 8/sq. in. with a weight of 2.42 oz.sq. yard and thickness of 0.004. This tarp can be used as protection for boats, cars or motor vehicles, emergency roof cover, drop clothes, or any application where a lightweight, waterproof cover is needed. The brown color will provide a more natural color to blend in with the landscape when used to cover wood and outdoor equipment.
  • Color: Brown.
  • 4 mil and 8x8 weave.
  • 2.42 oz. per square yard.
  • Woven and laminated polypropylene.
  • Aluminum grommets every 3 feet.
  • Waterproof and UV protection.
  • Cut Size: 6' X 8'.
  • Dimensions: 20"L x 16"H x 0.18"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.