Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 OD x 0.109 Wall 304/304L Welded SS Tube 3 ft

  • Mfr # 38367-3

  • Zoro # G9394406


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.109"
Tube Material
304/304L Stainless Steel
Tube Length
3 ft.
Outside Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38367-3
Zoro #
G9394406
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.109"
Tube Length
3 ft.
Outside Dia.
8"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

Alum Bar/Rod,2024,1.2500 In. dia.,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.