Shop TWECO

358-9205-1130 Tw Gc-300 Ground Clamp9205-1130

  • Mfr # 358-9205-1130
  • Zoro # G204022621

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Clamp
Material
Copper
Overall Length
8-1/2 in
Output Amps
300 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
358-9205-1130
Zoro #
G204022621
UPC #
608246009148
Country of Origin
Mexico

Dimensions

Overall Length
8-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Clamp
Material
Copper
Output Amps
300 A

Description

  • Amps: 300.00 A.
  • Jaw Opening: 1-1/2".
  • Throat Depth: 4".
  • Cable Cap. 2: Ball Point - 3/0.
  • Length: 8-1/2".
  • Jaw Material: Copper.
  • Type: Clamp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.