358-9210-1150 Tw Gc-600-50 Ground Clamp9210-1150
- Mfr # 358-9210-1150
- Zoro # G004022654
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Clamp
Hazardous Location
No
Size
7.6in H X 8.6in W X 1.6in D
Output Amps
500 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 358-9210-1150
- Zoro #
- G004022654
- UPC #
- 608246009384
- Country of Origin
- United States
- Item
- Conduit Fitting
- Conduit Fitting Type
- Clamp
- Hazardous Location
- No
- Output Amps
- 500 A
Dimensions
- Size
- 7.6in H X 8.6in W X 1.6in D
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.