358-9205-1150 Tw Gc-500 Ground Clamp9205-1150

  • Mfr # 358-9205-1150
  • Zoro # G204022478
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Clamp
Material
Copper
Overall Length
10"
Size
5.7in H x 1.4in L x 1.4in W
Output Amps
500 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
358-9205-1150
Zoro #
G204022478
UPC #
608246009254
Country of Origin
Mexico
Item
Conduit Fitting
Conduit Fitting Type
Clamp
Material
Copper
Output Amps
500 A

Dimensions

Overall Length
10"
Size
5.7in H x 1.4in L x 1.4in W

Description

  • Amps: 500.00 A.
  • Jaw Opening: 2".
  • Throat Depth: 5-1/4".
  • Cable Cap. 2: Ball Point - 4/0.
  • Length: 10".
  • Jaw Material: Copper.
  • Type: Clamp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews