Shop TWECO

MIG Gun, Classic No. 4

  • Mfr # 1040-1146
  • Zoro # G901767214

product price: 
$
743.99
/ea
Free Shipping & Returns

Key Features

Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Heavy Duty Fabrication
Neck Tube Material
Copper
Neck Tube Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1040-1146
Zoro #
G901767214
UPC #
608246011219
Country of Origin
Mexico
Item
MIG Gun
Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Heavy Duty Fabrication
Neck Tube Material
Copper
Neck Tube Type
Fixed
Tip Series
14
Handle Type
Straight
Neck Tube Angle
60 Degrees
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Duty Cycle
60 %
Cooling Method
Air-Cooled
Nozzle Series
24A
For Rear Connection Type
Lincoln
Weight
11 lb
Maximum Current
400 A
MIG Gun Type
MIG Gun
Liner Series
44
Spool Included
No
Duty Rating
Heavy Duty
Compatible with Brand
Tweco
For Wire Type
Aluminum, Flux-Cored, Solid
Gas Diffuser Number
54A
For Gas Type
CO2 (Carbon Dioxide)
Trigger Type
Standard
Wire Feed Type
Push
Model
L415-3545
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
MIG Gun Series
Classic No. 4
Compatible Brand
Tweco
Contact Tip Series
14
Amperage - Maximum
400 A
MIG Gun Model
L415-3545

Dimensions

Neck Tube Size
Medium
Maximum Wire Diameter
0.035 in
Cable Length
15 ft
Neck Tube Radius
Medium
Fits Chest Size
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model L415-3545, Tip Series 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.