Shop WALTER
See all product information
Create Account
Tungsten Insert, Mini Narrow, 90 Degrees
- Mfr # 54B038
- Zoro # G4994482
product price:Â
$
67.99
/ea
Key Features
For Use With
Mfg No. 54B041, 54B020, 54B028, 54B007
Application
Electrochemical cleaning of TIG, SPOT and pulsed MIG welds
Material
Stainless Steel
Size
Mini Narrow, 90 Degrees
Features
Highly Conductive, Resistant and Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B038
- Zoro #
- G4994482
- UPC #
- 662980854303
- Country of Origin
- Italy
- Item
- Narrow Cleaning Pad Insert
- For Use With
- Mfg No. 54B041, 54B020, 54B028, 54B007
- Application
- Electrochemical cleaning of TIG, SPOT and pulsed MIG welds
- Material
- Stainless Steel
- Features
- Highly Conductive, Resistant and Durable
- Compatible with Manufacturer Model Number
- 54B007, 54B020, 54B028, 54B041
- Series
- Surfox
- Compatible Material Type
- Stainless Steel
- Product Type
- Tungsten Insert
- Process
- Electrochemical Cleaning of TIG, SPOT and Pulsed MIG Welds
- Compatible Manufacturer Part Number
- 54B007, 54B020, 54B028, 54B041
- Compatible Manufacturer Model Number
- 54B007, 54B020, 54B028, 54B041
- For Use With Mfr. Model Number
- 54B007, 54B020, 54B028, 54B041
- Compatible with Manufacturer Model No.
- 54B007, 54B020, 54B028, 54B041
- Compatible with Mfr. Model No.
- 54B007, 54B020, 54B028, 54B041
- For Use with Mfr Model Number
- 54B007, 54B020, 54B028, 54B041
- Compatible Pump Manufacturer Part Number
- 54B007, 54B020, 54B028, 54B041
- Compatible Mfr. Model Number
- 54B007, 54B020, 54B028, 54B041
- For Manufacturer Part Number
- 54B007, 54B020, 54B028, 54B041
- Compatible with Mfr. Model Number
- 54B007, 54B020, 54B028, 54B041
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Size
- Mini Narrow, 90 Degrees
- Fits Chest Size
- Highly Conductive, Resistant and Durable
Description
Narrow Cleaning Pad Insert, Product Type Tungsten Insert, Compatible with Manufacturer Model Number 54B007, 54B020, 54B028, 54B041, Series Surfox, Compatible Material Type Stainless Steel, Features Highly Conductive, Resistant and Durable, Material Stainless Steel, Process Electrochemical Cleaning of TIG, SPOT and Pulsed MIG Welds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.