Shop TWECO

MIG Gun, Spray Master 350

  • Mfr # 1036-1647
  • Zoro # G001767213

product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Series
Spray Master 350
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Neck Tube Type
Fixed
Neck Tube Size
Medium
Application
Medium to Heavy Duty Fabrication
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1036-1647
Zoro #
G001767213
UPC #
608246337524
Country of Origin
Mexico
Item
MIG Gun
Series
Spray Master 350
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Neck Tube Type
Fixed
Application
Medium to Heavy Duty Fabrication
Handle Type
Curved
Duty Cycle
80 %
Neck Tube Angle
60 Degrees
Features
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity
Neck Tube Material
Copper
Tip Series
16S
Trigger Type
Standard
Gas Diffuser Number
EL52CT-16
Nozzle Series
EL22CT
Liner Series
44
Duty Rating
Heavy Duty
Weight
11 lb
For Wire Type
Aluminum, Flux-Cored, Solid
MIG Gun Type
MIG Gun
Wire Feed Type
Push
For Rear Connection Type
Lincoln
Maximum Current
350 A
For Gas Type
Mixed Gas
Cooling Method
Air-Cooled
Spool Included
No
Compatible with Brand
Tweco
Model
MS315L-116
Contact Tip Series
16S
MIG Gun Series
Spray Master 350
MIG Gun Model
MS315L-116
Amperage - Maximum
350 A
Compatible Brand
Tweco
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Dimensions

Neck Tube Size
Medium
Maximum Wire Diameter
0.063 in
Cable Length
15 ft
Neck Tube Radius
Medium
Fits Chest Size
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Spray Master 350, Maximum Current 350 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS315L-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.