Shop TWECO

MIG Gun, WeldSkill WM 400

  • Mfr # 1047-1057
  • Zoro # G401767189

product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Series
WeldSkill WM 400
Welding Processes
MIG Welding (GMAW)
Tip Series
WS14
Neck Tube Type
Fixed
Features
Improved Performance With Longer Life Consumables, Improved Strain Relief Provides Excellent Flexibility, Three-Layer Conductor Tube Construction (Copper Tube/Silicon Resin Glass Insulator/Metal Jacket) for Improved Electrical Conductivity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1047-1057
Zoro #
G401767189
UPC #
608246241319
Country of Origin
Mexico
Item
MIG Gun
Series
WeldSkill WM 400
Welding Processes
MIG Welding (GMAW)
Tip Series
WS14
Neck Tube Type
Fixed
Features
Improved Performance With Longer Life Consumables, Improved Strain Relief Provides Excellent Flexibility, Three-Layer Conductor Tube Construction (Copper Tube/Silicon Resin Glass Insulator/Metal Jacket) for Improved Electrical Conductivity
Handle Type
Curved
Application
Medium Duty Fabrication
Neck Tube Angle
60 Degrees
Neck Tube Material
Copper
Duty Cycle
60 %
Maximum Current
400 A
Duty Rating
Medium Duty
For Wire Type
Aluminum, Flux-Cored, Solid
For Rear Connection Type
Euro-Kwik
For Gas Type
CO2 (Carbon Dioxide)
Nozzle Series
WS24A
Gas Diffuser Number
WS54A
Spool Included
No
Weight
11 lb
Cooling Method
Air-Cooled
Compatible with Brand
Tweco
Wire Feed Type
Push
MIG Gun Type
MIG Gun
Liner Series
WS44
Trigger Type
Standard
Model
WM400X-15-116
MIG Gun Series
WeldSkill WM 400
Process
MIG Welding (GMAW)
Compatible Brand
Tweco
MIG Gun Model
WM400X-15-116
Contact Tip Series
WS14
Amperage - Maximum
400 A

Dimensions

Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
0.063 in
Neck Tube Radius
Medium

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series WeldSkill WM 400, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Euro-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model WM400X-15-116, Tip Series WS14, Welding Processes MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.