Commercial MIG Equipment

  • Mfr # 951927
  • Zoro # G523924576
product price: 
$
17,950.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Frequency
50/60 Hz
Overall Depth
45 in
Input Voltage
208/240/460/575V
Amperage MIG - Maximum
400 A
Power Cord Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951927
Zoro #
G523924576
UPC #
715959695671
Country of Origin
United States

Dimensions

Overall Depth
45 in
For Steel Thickness - Maximum
1/2 in
For Steel Thickness - Minimum
22 ga
For Aluminum Thickness - Maximum
1/2 in
Overall Width
13.75 in
Wire Diameter Aluminum - Maximum
0.047 in
Wire Diameter Solid - Minimum
0.035 in
Overall Height
32 in
Wire Diameter Flux-Cored - Minimum
0.035 in
For Aluminum Thickness - Minimum
18 ga
Wire Diameter Aluminum - Minimum
0.035 in
Power Cord Length
9 ft
Wire Diameter Flux-Cored - Maximum
0.045 in
Wire Diameter Solid - Maximum
0.045 in
Fits Chest Size
Auto-Set(TM) Technology, Easy-to-Understand Interface, EZ-Latch(TM) Running Gear, Generator Compatible, Input Voltage Selection Switch, Locks and Limits, Portability - Machine Only Weighs 99 lb, Program Mode Allows Easy Save and Recall of Favorite Weld Settings, Pulsed Mig Welding Delivers Higher Quality, Trigger Program Select, USB Port, Versatility, XR-Aluma-Pro Air-Cooled Push-Pull Mig Gun with Fastip(TM) Consumables

Details

Item
MIG Welder
Input Frequency
50/60 Hz
Input Voltage
208/240/460/575V
Amperage MIG - Maximum
400 A
Power Cord Included
Yes
Polarity
DC
Minimum Wire Feed Speed
50 in/min
Includes
0.035/0.047 in (0.9 to 1.2mm) Reversible U-Grooved Drive Rolls, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-style Connector, 25 ft (7.6 m) XR-Aluma-Pro Air-Cooled Push-Pull MIG Gun with Miller FasTip Consumables for 0.035/0.047 in (0.9/1.2 mm) Aluminum Wire, Chain to Secure Gas Cylinder, Extra 0.035 and 0.045 in (0.9 and 1.2 mm) Contact Tips, EZ-Latch(TM) Running Gear, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 mix, Material Thickness Gauge, Power Source with 9 ft (2.7 m) Industrial Power Cord
Maximum Wire Feed Speed
800 in/min
Welding Power Source Type
CV
Standards
cCSAus, ISO 9001
Weight
99 lb
Rated Output @ Duty Cycle (MIG)
310 A @ 29.5 V, 60%
Amperage MIG - Minimum
20 A
For Wire Type
Aluminum, Flux-Cored
Features
Auto-Set(TM) Technology, Easy-to-Understand Interface, EZ-Latch(TM) Running Gear, Generator Compatible, Input Voltage Selection Switch, Locks and Limits, Portability - Machine Only Weighs 99 lb, Program Mode Allows Easy Save and Recall of Favorite Weld Settings, Pulsed Mig Welding Delivers Higher Quality, Trigger Program Select, USB Port, Versatility, XR-Aluma-Pro Air-Cooled Push-Pull Mig Gun with Fastip(TM) Consumables
Process
MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Application
General Fabrication, General Manufacturing, Maintenance and Repair
Phase
Single/Three

Description

MIG Welder, Input Voltage 208/240/460/575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Aluminum, Flux-Cored, Maximum Wire Feed Speed 800 in/min, Remote Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews