Zoro Homepage

MIG Welding Gun, Spool Gun 160, 20 %

  • Mfr # 10271397

  • Zoro # G1566350


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Series
Spool Gun 160
Welding Processes
MIG Welding (GMAW)
Amps AC
160 A
Neck Tube Angle
180 Degrees
Rotation Deg.
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10271397
Zoro #
G1566350
UPC #
608246438474
Country of Origin
China

Dimensions

Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length (Meters)
3.6 m
Neck Tube Size
Medium
Cable Length (Ft.)
12 ft
Maximum Wire Diameter
0.035 in
Cable Length
12 ft

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spool Gun 160, Maximum Current 160 A, Duty Cycle 20 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 12 ft, For Rear Connection Type Tweco-Compatible, Handle Type Pistol Grip, Trigger Type Micro Switch, Neck Tube Type Fixed, Neck Tube Angle 180 Degrees , For Wire Type Aluminum, Model SG160REB-12-3035, Tip Series 11, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.