Oversized Chaise Cover - Khaki
- Mfr # 2D-PF86345
- Zoro # G603895574
Key Features
Specifications
Product Information
- MFR #
- 2D-PF86345
- Zoro #
- G603895574
- UPC #
- 840594099505
- Country of Origin
- China
Dimensions
- Length
- 86"
- Height
- 40"
Details
- Item
- Protective Cover
- Color
- Khaki
- Material
- Polyvinyl Chloride (PVC), Polyester
- Description/Special Features
- Weather Resistant, Double Stitched, Water Resistant, Hook & Loop Closure, UV Resistant, Tie-down Strap, Durable
- For Use With
- Chaise Lounge
Description
This Two Dogs Designs Oversized Patio Chaise Cover offers high quality protection for your outdoor patio furniture. Constructed of durable double stitched heavyweight 500*;300D poly-tuf material with .50mm PVC lining. Comes with Cloth Tie ties and an elasticized bottom to secure to chair. Two Dogs covers are cut oversized which allows air to circulate when the cover is secured in place, they have no vents in the fabric to allow in moisture or dirt. Will enhance patios, decks, yards and any other area where you enjoy the outdoors. Coordinates with other Two Dogs Designs outdoor cover
Features- Thick double stitched 500*;300D denier polyester outer construction to withstand the elements
- Fits most oversized wicker, wood and metal chaises and loungers
- 0.50 mm PVC lining to help keep moisture away
- Keeps chair dry and protected from the elements
- Has Cloth Tie tie downs and an elasticized bottom
- Double stitched
- Weather resistant
- Clean with soap and water
- Color - khaki
- Two Dogs Designs also offers coordinating covers for outdoor furniture pieces to create a unified look
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.