Back Up Light, 17-5215-00
- Mfr # 17-5215-00
- Zoro # G800633412
product price:Â
$
92.25
/ea
Key Features
Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear
Includes
Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb
Mounting Type
Screw-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-5215-00
- Zoro #
- G800633412
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Back Up Light Assembly
- Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Includes
- Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb
- Mounting Type
- Screw-In
- Lens Material
- Plastic
- Housing Material
- Plastic
- Position
- Right
- Vehicle Fit
- Nissan 350Z (2003-2009)
Description
Tyc Back Up Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.