Shop TYC
See all product information
Create Account
CABIN AIR FILTER
- Mfr # 800045P
- Zoro # G502040877
product price:Â
$
9.69
/ea
Key Features
Height
7.83 in
Width
1.18 in
Vehicle Fit
Honda Insight (2000-2006); Honda CR-V (1997-2001)
Location
Glove Box
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800045P
- Zoro #
- G502040877
- UPC #
- 762000000000
- Country of Origin
- Unknown
Dimensions
- Height
- 7.83 in
- Width
- 1.18 in
- Length
- 8.5 in
Details
- Item
- Cabin Air Filter
- Vehicle Fit
- Honda Insight (2000-2006); Honda CR-V (1997-2001)
- Location
- Glove Box
- Number of Pieces
- 1
- Install Time
- More than 20 mins
- Filter Type
- Particulate Filter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.