Cabin Air Filter, 800149C
- Mfr # 800149C
- Zoro # G9593301
product price:Â
$
12.59
/ea
Key Features
Height
7.99 in
Location
Under Dash
Number of Pieces
1
Width
1.38 in
Length
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800149C
- Zoro #
- G9593301
- UPC #
- 762405261492
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Location
- Under Dash
- Number of Pieces
- 1
- Filter Type
- Carbon Filter
- Install Time
- Less than 10 mins
- Vehicle Fit
- Buick Allure (2010),Cadillac ELR (2014-2016),Chevrolet Spark EV (2014-2016),Saab 9-5 (2010-2011),Saab 9-4X (2011),Buick Cascada (2016-2019),Chevrolet Orlando (2012-2014),Chevrolet Cruze Limited (2016),Chevrolet Malibu Limited (2016),Chevrolet Trax (2013-2022),Buick Encore (2013-2022),Chevrolet Impala (2014),Chevrolet Spark (2013-2022),Buick Verano (2012-2017),Chevrolet Malibu (2013-2015),Chevrolet Sonic (2012-2020),Chevrolet Volt (2011-2015),Buick Regal (2011-2017),Chevrolet Cruze (2011-2015),Buick LaCrosse (2010-2016),Cadillac SRX (2010-2016)
Dimensions
- Height
- 7.99 in
- Width
- 1.38 in
- Length
- 9.45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.